Zoro Homepage

Quick Change Disc, Non-Woven, 1-1/2" dia.

  • Mfr # 7010309655

  • Zoro # G1191274


product price: $1.55
/ea
Sold in multiples of 200 for $310.00

Key Features

Overall Diameter
1 1/2 in
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Series
SC-DS
Abrasive Type
Non-Woven
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010309655
Zoro #
G1191274
UPC #
00048011132518
Country of Origin
United States

Dimensions

Overall Diameter
1 1/2 in

Details

Item
Surface Conditioning Disc
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Series
SC-DS
Abrasive Type
Non-Woven
Backing Material
Cloth
Color
Teal
Maximum Operating Speed
30,000 RPM
Disc Attachment Type
Type 2
Disc Attachment System
TS
Coating Coverage
Open
Resistance Properties
Load

Description

Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight Not Applicable, Coating Coverage Open, Grade Very Fine, Grit Not Applicable, Overall Diameter 1 1/2 in, Quick Change System TS, Series SC-DS, Maximum Operating Speed 30,000 RPM, Resistance Properties Load, Color Teal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.