Quick Change Disc, Non-Woven, 1-1/2" dia.
Mfr # 7100106753
Zoro # G1198055
product price: $1.35
/eaSold in multiples of 200 for $270.00
Key Features
Overall Diameter
1 1/2 in
Quick Change System
TR
Abrasive Material
Silicon Carbide
Grade
Super Fine
Series
SC-DR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100106753
Zoro #
G1198055
UPC #
00048011087672
Country of Origin
United States
Dimensions
Overall Diameter
1 1/2 in
Details
Item
Surface Conditioning Disc
Quick Change System
TR
Abrasive Material
Silicon Carbide
Grade
Super Fine
Series
SC-DR
Abrasive Type
Non-Woven
Backing Material
Cloth
Color
Gray
Maximum Operating Speed
30,000 RPM
Disc Attachment Type
Type 2
Disc Attachment System
TR
Coating Coverage
Open
Resistance Properties
Load
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Backing Material Cloth, Backing Weight Not Applicable, Coating Coverage Open, Grade Super Fine, Grit Not Applicable, Overall Diameter 1 1/2 in, Quick Change System TR, Series SC-DR, Maximum Operating Speed 30,000 RPM, Resistance Properties Load, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.