Quick Change Disc, Non-Woven, 2" dia.
Mfr # 7100021755
Zoro # G1197924
product price: $15.75
/eaSold in multiples of 10 for $157.50
Key Features
Overall Diameter
4 in
Quick Change System
TR
Abrasive Material
Silicon Carbide
Grade
Extra Coarse
Series
CR-DR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100021755
Zoro #
G1197924
UPC #
00048011184708
Country of Origin
United States
Dimensions
Overall Diameter
4 in
Details
Item
Coating Removal Disc
Quick Change System
TR
Abrasive Material
Silicon Carbide
Grade
Extra Coarse
Series
CR-DR
Abrasive Type
Non-Woven
Color
Black
Maximum Operating Speed
11,000 RPM
Disc Attachment Type
Type 2
Disc Attachment System
TR
Resistance Properties
Load
Description
Coating-Removal Disc, Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Extra Coarse, Grit Not Applicable, Overall Diameter 4 in, Quick Change System TR, Series CR-DR, Maximum Operating Speed 11,000 RPM, Resistance Properties Load, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.