Quick Change Disc, Non-Woven, 2" dia.
Mfr # 7100075586
Zoro # G1191143
product price: $2.39
/eaSold in multiples of 200 for $478.00
Key Features
Overall Diameter
2 in
Quick Change System
TSM
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
BF-DM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100075586
Zoro #
G1191143
UPC #
00048011642130
Country of Origin
United States
Dimensions
Overall Diameter
2 in
Details
Item
HS Blend and Finish Disc
Quick Change System
TSM
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
BF-DM
Abrasive Type
Non-Woven
Color
Purple
Maximum Operating Speed
18,000 RPM
Disc Attachment System
TS/TSM Turn-On/Off
Disc Attachment Type
Type 2
Resistance Properties
Load
Description
Blend and Finish Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Medium, Grit Not Applicable, Overall Diameter 2 in, Quick Change System TSM, Series BF-DM, Maximum Operating Speed 18,000 RPM, Resistance Properties Load, Color Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.