Quick Change Disc, Non-Woven, 3/4" dia.
Mfr # 7000035846
Zoro # G1191204
product price: $1.19
/eaSold in multiples of 200 for $238.00
Key Features
Overall Diameter
3/4 in
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Series
SC-DS
Abrasive Type
Non-Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000035846
Zoro #
G1191204
UPC #
00048011184333
Country of Origin
United States
Dimensions
Overall Diameter
3/4 in
Details
Item
Surface Conditioning Disc
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
SC-DS
Abrasive Type
Non-Woven
Backing Material
Cloth
Color
Maroon
Maximum Operating Speed
30,000 RPM
Disc Attachment Type
Type 2
Disc Attachment System
TS
Coating Coverage
Open
Resistance Properties
Load
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight Not Applicable, Coating Coverage Open, Grade Medium, Grit Not Applicable, Overall Diameter 3/4 in, Quick Change System TS, Series SC-DS, Maximum Operating Speed 30,000 RPM, Resistance Properties Load, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.