Zoro Homepage

Quick Change Disc, Non-Woven, 4-1/2" dia.

  • Mfr # 7010309844

  • Zoro # G1192464


product price: $4.35
/ea
Sold in multiples of 50 for $217.50

Key Features

Overall Diameter
4 1/2 in
Quick Change System
TN
Abrasive Material
Aluminum Oxide
Series
SC-DN
Abrasive Type
Non-Woven
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010309844
Zoro #
G1192464
UPC #
00048011242507
Country of Origin
United States

Dimensions

Overall Diameter
4 1/2 in

Details

Item
Surface Conditioning Quick Change Disc
Quick Change System
TN
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Series
SC-DN
Abrasive Type
Non-Woven
Backing Material
Cloth
Color
Teal
Maximum Operating Speed
12,000 RPM
Disc Attachment Type
Type 2
Disc Attachment System
TN
Resistance Properties
Load
Connector Type
Quick Change

Description

Surface-Conditioning Disc, Abrasive Material Aluminum Oxide, Grade Very Fine, Overall Diameter 4 1/2 in, Series SC-DN, Maximum Operating Speed 12,000 RPM, Connector Type Quick Change, Abrasive Type Non-Woven, Backing Material Cloth, Color Teal, Quick Change System TN, Resistance Properties Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.