Quick Change Disc, Non-Woven, 4-1/2" dia.
Mfr # 7010365109
Zoro # G1191414
product price: $5.89
/eaSold in multiples of 50 for $294.50
Key Features
Overall Diameter
4 1/2 in
Quick Change System
TN
Abrasive Material
Aluminum Oxide
Grade
Coarse
Series
SE-DN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010365109
Zoro #
G1191414
UPC #
00048011242569
Country of Origin
United States
Dimensions
Overall Diameter
4 1/2 in
Details
Item
Quick Change Disc
Quick Change System
TN
Abrasive Material
Aluminum Oxide
Grade
Coarse
Series
SE-DN
Abrasive Type
Non-Woven
Backing Material
Cloth
Color
Brown
Maximum Operating Speed
12,000 RPM
Disc Attachment System
TN
Disc Attachment Type
Type 2
Connector Type
Quick Change
Description
Surface-Conditioning Disc, Abrasive Material Aluminum Oxide, Grade Coarse, Overall Diameter 4 1/2 in, Series SE-DN, Maximum Operating Speed 12,000 RPM, Connector Type Quick Change, Abrasive Type Non-Woven, Backing Material Cloth, Color Brown, Quick Change System TN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.