Zoro Homepage

Quick Change Disc, Non-Woven, 5" dia.

  • Mfr # 7000120815

  • Zoro # G1192403


product price: $7.15
/ea
Sold in multiples of 50 for $357.50

Key Features

Overall Diameter
5 in
Quick Change System
TN
Abrasive Material
Aluminum Oxide
Series
SC-DN
Abrasive Type
Non-Woven
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000120815
Zoro #
G1192403
UPC #
00048011180021
Country of Origin
United States

Dimensions

Overall Diameter
5 in

Details

Item
Surface Conditioning Quick Change Disc
Quick Change System
TN
Abrasive Material
Aluminum Oxide
Grade
Coarse
Series
SC-DN
Abrasive Type
Non-Woven
Backing Material
Cloth
Color
Brown
Maximum Operating Speed
9,500 RPM
Disc Attachment System
TN
Disc Attachment Type
Type 2
Resistance Properties
Load
Connector Type
Quick Change

Description

Surface-Conditioning Disc, Abrasive Material Aluminum Oxide, Grade Coarse, Overall Diameter 5 in, Series SC-DN, Maximum Operating Speed 9,500 RPM, Connector Type Quick Change, Abrasive Type Non-Woven, Backing Material Cloth, Color Brown, Quick Change System TN, Resistance Properties Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.