Quick Change Disc, Non-Woven, 7" dia.
Mfr # 7000120959
Zoro # G1192473
product price: $9.15
/eaSold in multiples of 25 for $228.75
Key Features
Overall Diameter
7 in
Quick Change System
TN
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
SC-DN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000120959
Zoro #
G1192473
UPC #
00048011242491
Country of Origin
United States
Dimensions
Overall Diameter
7 in
Details
Item
Surface Conditioning Quick Change Disc
Quick Change System
TN
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
SC-DN
Abrasive Type
Non-Woven
Backing Material
Cloth
Color
Maroon
Maximum Operating Speed
7,000 RPM
Disc Attachment System
TN
Disc Attachment Type
Type 2
Connector Type
Quick Change
Resistance Properties
Load
Description
Surface-Conditioning Disc, Abrasive Material Aluminum Oxide, Grade Medium, Overall Diameter 7 in, Series SC-DN, Maximum Operating Speed 7,000 RPM, Connector Type Quick Change, Abrasive Type Non-Woven, Backing Material Cloth, Color Maroon, Quick Change System TN, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.