Zoro Homepage

Quick Change Disc, Non-Woven, Shank, Grn

  • Mfr # 7100175465

  • Zoro # G1738574


product price: $18.39
/ea
Sold in multiples of 10 for $183.90

Key Features

Overall Diameter
4 1/2 in
Quick Change System
TN
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Grit
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100175465
Zoro #
G1738574
UPC #
00638060210376
Country of Origin
United States

Dimensions

Overall Diameter
4 1/2 in
Mounting Hole Size
5/8 in-11

Details

Item
Non-Woven Depressed Center Disc
Quick Change System
TN
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Grit
100
Series
CX-DN
Abrasive Type
Non-Woven
Backing Material
Nylon Mesh
Backing Weight
Not Rated
Color
Green
Maximum Operating Speed
13,300 RPM
Disc Attachment System
TN
Disc Attachment Type
Shank
Disc Shape Type
Type 27
Resistance Properties
Load
Connector Type
Threaded Hole

Description

Non-Woven Depressed Center Disc, Abrasive Material Aluminum Oxide, Grade Extra Coarse, Overall Diameter 4 1/2 in, Series CX-DN, Maximum Operating Speed 13,300 RPM, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Abrasive Type Non-Woven, Backing Material Nylon Mesh, Color Green, Disc Shape Type Type 27, Quick Change System TN, Resistance Properties Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.