Radial Bristle Brush, SS, 7 5/8 in dia.
Mfr # 7100374926
Zoro # G216294313
product price: $13.95
/eaSold in multiples of 70 for $976.50
Key Features
Compatible Tool Type
Straight Grinder
Grit
80
Primary Material Application
Stainless Steel
Brush Dia.
7 5/8 in
Bristle Type
Type C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100374926
Zoro #
G216294313
UPC #
0068060672933
Country of Origin
United States
Dimensions
Brush Dia.
7 5/8 in
Details
Compatible Tool Type
Straight Grinder
Grit
80
Item
Scotch-Brite(TM) Precision Radial Bristle Brush, PN-RB, 80+, 7-5/8 in, Type C, without Adapter, 70 ea/Case
Primary Material Application
Stainless Steel
Bristle Type
Type C
Color
Orange
Operating Speed - Maximum
6,000 RPM
Description
Radial Bristle Brush, Bristle Type Type C, Product Type Radial Bristle Brush, Bristle Material Ceramic, Brush Dia. 7 5/8 in, Grit 80, Face Width 1/8 in, Bristle Diameter Not Applicable, Bristle Length Not Applicable, Compatible Tool Type Straight Grinder, Primary Material Application Stainless Steel, Connector Type Unthreaded Hole, Connector Size 1 1/4 in, Operating Speed - Maximum 6,000 RPM, Shank Length Not Applicable, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.