Zoro Homepage

Radial Bristle Brush, SS, Gray, 3 in dia.

  • Mfr # 7100374839

  • Zoro # G916294286


product price: $12.99
/ea
Sold in multiples of 3120 for $40,528.80

Key Features

Bristle Type
Type A
Color
Gray
Brush Dia.
3 in
Operating Speed - Maximum
20,000 RPM
Compatible Tool Type
Angle Grinder, Die Grinder, Drill Press, Straight Grinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100374839
Zoro #
G916294286
UPC #
0068060672841
Country of Origin
United States

Dimensions

Brush Dia.
3 in
Connector Size
0.375 in

Details

Bristle Type
Type A
Color
Gray
Item
Scotch-Brite(TM) Precision Radial Bristle Brush, PN-RB, 120+, 3 in x 3/8 in, Type A, 10/Carton, 40 ea/Case
Operating Speed - Maximum
20,000 RPM
Compatible Tool Type
Angle Grinder, Die Grinder, Drill Press, Straight Grinder
Primary Material Application
Stainless Steel
Grit
120

Description

Radial Bristle Brush, Bristle Type Type A, Product Type Radial Bristle Brush, Bristle Material Ceramic, Brush Dia. 3 in, Grit 120, Face Width 1/8 in, Bristle Diameter Not Applicable, Bristle Length Not Applicable, Compatible Tool Type Angle Grinder, Die Grinder, Drill Press, Straight Grinder, Primary Material Application Stainless Steel, Connector Type Unthreaded Hole, Connector Size 3/8 in, Operating Speed - Maximum 20,000 RPM, Shank Length Not Applicable, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.