Zoro Homepage

Radial Bristle Brush, SS, Gray, 8 in dia.

  • Mfr # 7100374925

  • Zoro # G116294284


product price: $13.95
/ea
Sold in multiples of 2800 for $39,060.00
Item requires special delivery charges. A $0.07 per item surcharge will be applied.

Key Features

Grit
120
Operating Speed - Maximum
6,000 RPM
Color
Gray
Bristle Type
Type S
Brush Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100374925
Zoro #
G116294284
UPC #
0068060672940
Country of Origin
United States

Dimensions

Brush Dia.
8 in

Details

Grit
120
Operating Speed - Maximum
6,000 RPM
Color
Gray
Bristle Type
Type S
Item
Scotch-Brite(TM) Precision Radial Bristle Brush, PN-RB, 120+, 8 in, Type S, without Adapter, 70 ea/Case
Compatible Tool Type
Straight Grinder
Primary Material Application
Stainless Steel

Description

Radial Bristle Brush, Bristle Type Type S, Product Type Radial Bristle Brush, Bristle Material Ceramic, Brush Dia. 8 in, Grit 120, Face Width 1/8 in, Bristle Diameter Not Applicable, Bristle Length Not Applicable, Compatible Tool Type Straight Grinder, Primary Material Application Stainless Steel, Connector Type Unthreaded Hole, Connector Size 1 1/4 in, Operating Speed - Maximum 6,000 RPM, Shank Length Not Applicable, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.