Zoro Homepage

Radial Bristle Brush, SS, Green, 3 in dia.

  • Mfr # 7100374835

  • Zoro # G116294321


product price: $12.99
/ea
Sold in multiples of 840 for $10,911.60

Key Features

Primary Material Application
Stainless Steel
Bristle Type
Type A
Operating Speed - Maximum
20,000 RPM
Grit
50
Compatible Tool Type
Angle Grinder, Drill Press
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100374835
Zoro #
G116294321
UPC #
0068060672612
Country of Origin
United States

Dimensions

Connector Size
0.375 in
Brush Dia.
3 in

Details

Primary Material Application
Stainless Steel
Bristle Type
Type A
Operating Speed - Maximum
20,000 RPM
Grit
50
Compatible Tool Type
Angle Grinder, Drill Press
Item
Scotch-Brite(TM) Precision Radial Bristle Brush, PN-RB, 50+, 3 in x 3/8 in, Type A, 10/Carton, 40 ea/Case

Description

Radial Bristle Brush, Bristle Type Type A, Product Type Radial Bristle Brush, Bristle Material Ceramic, Brush Dia. 3 in, Grit 50, Face Width 1/8 in, Bristle Diameter Not Applicable, Bristle Length Not Applicable, Compatible Tool Type Angle Grinder, Drill Press, Primary Material Application Stainless Steel, Connector Type Unthreaded Hole, Connector Size 3/8 in, Operating Speed - Maximum 20,000 RPM, Shank Length Not Applicable, Color Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.