Radial Bristle Brush, SS, Green, 6 in dia.
Mfr # 7100374836
Zoro # G216294290
product price: $70.95
/eaSold in multiples of 5 for $354.75
Key Features
Primary Material Application
Stainless Steel
Compatible Tool Type
Straight Grinder
Operating Speed - Maximum
6,000 RPM
Connector Size
1 in
Bristle Type
Type A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100374836
Zoro #
G216294290
UPC #
0068060672643
Country of Origin
United States
Dimensions
Connector Size
1 in
Brush Dia.
6 in
Face Width
1/2 in
Details
Primary Material Application
Stainless Steel
Item
Scotch-Brite(TM) Precision Radial Bristle Brush, PN-RB, 50+, 6 in x 1/2 in x 1 in, Type A, with Adapter, 5 ea/Case
Compatible Tool Type
Straight Grinder
Operating Speed - Maximum
6,000 RPM
Bristle Type
Type A
Grit
50
Description
Radial Bristle Brush, Bristle Type Type A, Product Type Radial Bristle Brush, Bristle Material Ceramic, Brush Dia. 6 in, Grit 50, Face Width 1/2 in, Bristle Diameter Not Applicable, Bristle Length Not Applicable, Compatible Tool Type Straight Grinder, Primary Material Application Stainless Steel, Connector Type Unthreaded Hole, Connector Size 1 in, Operating Speed - Maximum 6,000 RPM, Shank Length Not Applicable, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.