Radial Bristle Brush, SS, Green, 6 in dia.
Mfr # 7100374838
Zoro # G816294317
product price: $8.19
/eaSold in multiples of 80 for $655.20
Key Features
Bristle Type
Type A
Operating Speed - Maximum
6,000 RPM
Grit
50
Brush Dia.
6 in
Primary Material Application
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100374838
Zoro #
G816294317
UPC #
0068060672896
Country of Origin
United States
Dimensions
Brush Dia.
6 in
Details
Bristle Type
Type A
Operating Speed - Maximum
6,000 RPM
Item
Scotch-Brite(TM) Precision Radial Bristle Brush, PN-RB, 50+, 6 in, Type A, without Adapter, 40/Carton, 80 ea/Case
Grit
50
Primary Material Application
Stainless Steel
Compatible Tool Type
Straight Grinder
Description
Radial Bristle Brush, Bristle Type Type A, Product Type Radial Bristle Brush, Bristle Material Ceramic, Brush Dia. 6 in, Grit 50, Face Width 1/8 in, Bristle Diameter Not Applicable, Bristle Length Not Applicable, Compatible Tool Type Straight Grinder, Primary Material Application Stainless Steel, Connector Type Unthreaded Hole, Connector Size 1 in, Operating Speed - Maximum 6,000 RPM, Shank Length Not Applicable, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.