Radial Bristle Brush, SS, Green, 8 in dia.
Mfr # 7100374712
Zoro # G416294311
product price: $198.99
/eaSold in multiples of 2 for $397.98
Free Shipping & Returns
Key Features
Brush Dia.
8 in
Compatible Tool Type
Straight Grinder
Grit
50
Connector Size
1.25 in
Bristle Type
Type S
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100374712
Zoro #
G416294311
UPC #
0068060672629
Country of Origin
United States
Dimensions
Brush Dia.
8 in
Connector Size
1.25 in
Face Width
1 in
Details
Item
Scotch-Brite(TM) Precision Radial Bristle Brush, PN-RB, 50+, 8 in x 1 in x 1-1/4 in, Type S, with Flange, 2 ea/Case
Compatible Tool Type
Straight Grinder
Grit
50
Bristle Type
Type S
Operating Speed - Maximum
6,000 RPM
Primary Material Application
Stainless Steel
Description
Radial Bristle Brush, Bristle Type Type S, Product Type Radial Bristle Brush, Bristle Material Ceramic, Brush Dia. 8 in, Grit 50, Face Width 1 in, Bristle Diameter Not Applicable, Bristle Length Not Applicable, Compatible Tool Type Straight Grinder, Primary Material Application Stainless Steel, Connector Type Unthreaded Hole, Connector Size 1 1/4 in, Operating Speed - Maximum 6,000 RPM, Shank Length Not Applicable, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.