Zoro Homepage

Radial Bristle Brush, SS, Orange, 2 in dia.

  • Mfr # 7100374911

  • Zoro # G016294292


product price: $3.89
/ea
Sold in multiples of 80 for $311.20

Key Features

Compatible Tool Type
Angle Grinder, Die Grinder, Drill Press, Straight Grinder
Primary Material Application
Stainless Steel
Grit
80
Bristle Type
Type C
Operating Speed - Maximum
25,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100374911
Zoro #
G016294292
UPC #
0068060672872
Country of Origin
United States

Dimensions

Brush Dia.
2 in
Connector Size
0.375 in

Details

Compatible Tool Type
Angle Grinder, Die Grinder, Drill Press, Straight Grinder
Item
Scotch-Brite(TM) Precision Radial Bristle Brush, PN-RB, 80+, 2 in x 3/8 in, Type C, 40/Carton, 80 ea/Case
Primary Material Application
Stainless Steel
Grit
80
Bristle Type
Type C
Operating Speed - Maximum
25,000 RPM
Color
Orange

Description

Radial Bristle Brush, Bristle Type Type C, Product Type Radial Bristle Brush, Bristle Material Ceramic, Brush Dia. 2 in, Grit 80, Face Width 1/8 in, Bristle Diameter Not Applicable, Bristle Length Not Applicable, Compatible Tool Type Angle Grinder, Die Grinder, Drill Press, Straight Grinder, Primary Material Application Stainless Steel, Connector Type Unthreaded Hole, Connector Size 3/8 in, Operating Speed - Maximum 25,000 RPM, Shank Length Not Applicable, Color Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.