Zoro Homepage

Radial Bristle Brush, SS, Orange, 3 in dia.

  • Mfr # 7100375403

  • Zoro # G816294287


product price: $5.19
/ea
Sold in multiples of 80 for $415.20

Key Features

Bristle Type
Type C
Brush Dia.
3 in
Color
Orange
Connector Size
0.375 in
Primary Material Application
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100375403
Zoro #
G816294287
UPC #
0068060672674
Country of Origin
United States

Dimensions

Brush Dia.
3 in
Connector Size
0.375 in

Details

Item
Scotch-Brite(TM) Precision Radial Bristle Brush, PN-RB, 80+, 3 in x 3/8 in, Type C, 40/Carton, 80 ea/Case
Bristle Type
Type C
Color
Orange
Primary Material Application
Stainless Steel
Grit
80
Compatible Tool Type
Angle Grinder, Die Grinder, Drill Press, Straight Grinder
Operating Speed - Maximum
20,000 RPM

Description

Radial Bristle Brush, Bristle Type Type C, Product Type Radial Bristle Brush, Bristle Material Ceramic, Brush Dia. 3 in, Grit 80, Face Width 1/8 in, Bristle Diameter Not Applicable, Bristle Length Not Applicable, Compatible Tool Type Angle Grinder, Die Grinder, Drill Press, Straight Grinder, Primary Material Application Stainless Steel, Connector Type Unthreaded Hole, Connector Size 3/8 in, Operating Speed - Maximum 20,000 RPM, Shank Length Not Applicable, Color Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.