Zoro Homepage

Radial Bristle Brush, SS, Orange, 6 in dia.

  • Mfr # 7100374840

  • Zoro # G816294300


product price: $99.85
/ea
Sold in multiples of 5 for $499.25
Free Shipping & Returns

Key Features

Color
Orange
Compatible Tool Type
Straight Grinder
Brush Dia.
6 in
Bristle Type
Type C
Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100374840
Zoro #
G816294300
UPC #
0068060672735
Country of Origin
United States

Dimensions

Brush Dia.
6 in
Face Width
7/16 in
Connector Size
1 in

Details

Color
Orange
Compatible Tool Type
Straight Grinder
Bristle Type
Type C
Item
Scotch-Brite(TM) Precision Radial Bristle Brush, PN-RB, 80+, 6 in x 7/16 in x 1 in, Type C, with Adapter, 5 ea/Case
Grit
80
Primary Material Application
Stainless Steel
Operating Speed - Maximum
6,000 RPM

Description

Radial Bristle Brush, Bristle Type Type C, Product Type Radial Bristle Brush, Bristle Material Ceramic, Brush Dia. 6 in, Grit 80, Face Width 7/16 in, Bristle Diameter Not Applicable, Bristle Length Not Applicable, Compatible Tool Type Straight Grinder, Primary Material Application Stainless Steel, Connector Type Unthreaded Hole, Connector Size 1 in, Operating Speed - Maximum 6,000 RPM, Shank Length Not Applicable, Color Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.