Zoro Homepage

Radial Bristle Brush, SS, Orange, 6 in dia.

  • Mfr # 7100374843

  • Zoro # G416294335


product price: $70.95
/ea
Sold in multiples of 5 for $354.75

Key Features

Color
Orange
Bristle Type
Type A
Primary Material Application
Stainless Steel
Face Width
1/2 in
Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100374843
Zoro #
G416294335
UPC #
0068060672711
Country of Origin
United States

Dimensions

Face Width
1/2 in
Connector Size
1 in
Brush Dia.
6 in

Details

Color
Orange
Bristle Type
Type A
Primary Material Application
Stainless Steel
Grit
80
Item
Scotch-Brite(TM) Precision Radial Bristle Brush, PN-RB, 80+, 6 in x 1/2 in x 1 in, Type A, with Adapter, 5 ea/Case
Operating Speed - Maximum
6,000 RPM
Compatible Tool Type
Straight Grinder

Description

Radial Bristle Brush, Bristle Type Type A, Product Type Radial Bristle Brush, Bristle Material Ceramic, Brush Dia. 6 in, Grit 80, Face Width 1/2 in, Bristle Diameter Not Applicable, Bristle Length Not Applicable, Compatible Tool Type Straight Grinder, Primary Material Application Stainless Steel, Connector Type Unthreaded Hole, Connector Size 1 in, Operating Speed - Maximum 6,000 RPM, Shank Length Not Applicable, Color Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.