Radial Bristle Brush, T-C, 6x1,220G, PK80
Mfr # 61500189198
Zoro # G5953446
product price:Â $819.99
/pk 80, $10.25/ea
Free Shipping & Returns
Key Features
Grit
220
Type
T-C
Bristle Type
Type C
Brush Dia.
6 in
Brush Type
Curved Bristles
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61500189198
Zoro #
G5953446
UPC #
048011330570
Country of Origin
United States
Dimensions
Brush Dia.
6 in
Arbor Size
1"
Face Width
1 in
Diameter
6"
Mounting Size
1 in
Connector Size
1 in
Details
Grit
220
Type
T-C
Bristle Type
Type C
Brush Type
Curved Bristles
Abrasive Grit
220
Abrasive Material
Ceramic
Item
Radial Bristle Brush
Color
Red
Radial Wheel Type
Brush
Max. RPM
6,000 RPM
Operating Speed - Maximum
6,000 RPM
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel
Compatible Tool Type
Bench Grinder, Pedestal Grinder
Description
Radial Bristle Brush, Bristle Type Type C, Product Type Replacement Radial Bristle Brush, Bristle Material Ceramic, Brush Dia. 6 in, Grit 220, Face Width 1 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel, Connector Type Unthreaded Hole, Connector Size 1 in, Operating Speed - Maximum 6,000 RPM, Shank Length Not Applicable, Color Red, Package Quantity 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.