Radial Bristle Brush, T-C, 6x1, 80G, PK80
Mfr # 61500189172
Zoro # G5872894
product price: $819.99
/pk 80, $10.25/ea
Free Shipping & Returns
Key Features
Grit
80
Type
T-C
Bristle Type
Type C
Brush Dia.
6 in
Brush Type
Curved Bristles
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61500189172
Zoro #
G5872894
UPC #
048011330556
Country of Origin
United States
Dimensions
Brush Dia.
6 in
Arbor Size
1"
Diameter
6"
Face Width
7/16 in
Mounting Size
1 in
Connector Size
1 in
Details
Grit
80
Type
T-C
Bristle Type
Type C
Brush Type
Curved Bristles
Abrasive Grit
80
Abrasive Material
Ceramic
Color
Yellow
Item
Radial Bristle Brush
Max. RPM
6,000 RPM
Radial Wheel Type
Brush
Includes
3/8", 1/2", 5/8" and 3/4" Adapters
Compatible Tool Type
Bench Grinder, Pedestal Grinder
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel
Operating Speed - Maximum
6,000 RPM
Description
Radial Bristle Brush, Bristle Type Type C, Product Type Replacement Radial Bristle Brush, Bristle Material Ceramic, Brush Dia. 6 in, Grit 80, Face Width 7/16 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel, Connector Type Unthreaded Hole, Connector Size 1 in, Operating Speed - Maximum 6,000 RPM, Shank Length Not Applicable, Color Yellow, Package Quantity 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.