Radial Bristle Brush, TC, 7-5/8x1, 220G, PK2
Mfr # 61500189479
Zoro # G5989417
product price:Â $307.99
/pk 2, $154.00/ea
Free Shipping & Returns
Key Features
Grit
220
Type
T-C
Bristle Type
Type C
Brush Dia.
7 5/8 in
Brush Type
Curved Bristles
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61500189479
Zoro #
G5989417
UPC #
00048011330846
Country of Origin
United States
Dimensions
Brush Dia.
7 5/8 in
Arbor Size
1-1/4"
Diameter
7-5/8"
Face Width
1 in
Mounting Size
1 1/4 in
Connector Size
1 1/4 in
Details
Grit
220
Type
T-C
Bristle Type
Type C
Brush Type
Curved Bristles
Abrasive Grit
220
Abrasive Material
Ceramic
Includes
3/8", 1/2", 5/8" and 3/4" Adapters
Item
Radial Bristle Brush
Max. RPM
6,000 RPM
Radial Wheel Type
Brush
Color
Red
Compatible Tool Type
Bench Grinder, Pedestal Grinder
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel
Operating Speed - Maximum
6,000 RPM
Description
Radial Bristle Brush, Bristle Type Type C, Product Type Radial Bristle Brush, Bristle Material Ceramic, Brush Dia. 7 5/8 in, Grit 220, Face Width 1 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel, Connector Type Unthreaded Hole, Connector Size 1 1/4 in, Operating Speed - Maximum 6,000 RPM, Shank Length Not Applicable, Color Red, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.