Radial Bristle Brush, TS, 8Diax1W, 120G, PK2
Mfr # 61500189461
Zoro # G5920817
product price: $361.99
/pk 2, $181.00/ea
Free Shipping & Returns
Key Features
Grit
120
Type
T-S
Bristle Type
Type S
Brush Dia.
8 in
Brush Type
Straight Bristles
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61500189461
Zoro #
G5920817
UPC #
00048011330839
Country of Origin
United States
Dimensions
Brush Dia.
8 in
Arbor Size
1-1/4"
Face Width
1 in
Diameter
8"
Mounting Size
1 1/4 in
Connector Size
1 1/4 in
Details
Grit
120
Type
T-S
Bristle Type
Type S
Brush Type
Straight Bristles
Abrasive Grit
120
Abrasive Material
Ceramic
Item
Radial Bristle Brush
Max. RPM
6,000 RPM
Includes
3/8", 1/2", 5/8" and 3/4" Adapters
Color
White
Radial Wheel Type
Brush
Operating Speed - Maximum
6,000 RPM
Compatible Tool Type
Bench Grinder, Pedestal Grinder
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel
Series
BB-ZB
Description
Radial Bristle Brush, Bristle Type Type S, Product Type Radial Bristle Brush, Bristle Material Ceramic, Brush Dia. 8 in, Grit 120, Face Width 1 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel, Connector Type Unthreaded Hole, Connector Size 1 1/4 in, Operating Speed - Maximum 6,000 RPM, Shank Length Not Applicable, Color White, Series BB-ZB, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.