
Radial Bristle Disc, 120, 3 in x 3/8 in, 10/Carton, 4PK
Mfr # RB-ZB
Zoro # G615796906
product price:Â $443.99
/pk 4, $111.00/ea
Free Shipping & Returns
Key Features
Grit
120
Brush Dia.
3 in
Abrasive Material
Ceramic
Max. RPM
25,000 rpm
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB-ZB
Zoro #
G615796906
UPC #
-
Country of Origin
United States
Dimensions
Brush Dia.
3 in
Center Hole Dia.
3/8 in
Details
Grit
120
Abrasive Material
Ceramic
Max. RPM
25,000 rpm
Color
White
Attachment Type
Center Hole
Shape
Disc
For Industries
Aerospace, General Industrial, Metalworking, Transportation & Heavy Equipment
Application
Cleaning, Finishing
Description
Scotch-Brite Radial Bristle Disc, using proprietary 3M Ceramic Abrasive Grain and molded, flexible bristles, provides more surface contact than wire brushes and maintains abrasive property throughout the life of the disc. This fast-running disc removes paint, stains, adhesives, weld burns, rust, heavy oxides, and surface contaminants from large areas.
- RECOMMENDED APPLICATIONS: Effectively strip, deburr, blend, finish, polish, and clean
- PROPRIETARY 3M CERAMIC ABRASIVE GRAIN: Delivers aggressive cutting power and consistent finish quality throughout the entire lifespan of the disc
- FLEXIBLE AND CONFORMABLE: Flexible bristles require less pressure than wire brushes and conform to contours, even on complex parts
- MOLDED, ABRASIVE-FILLED BRISTLES: Remove coatings with greater efficiency and less pressure compared to wire brushes
- WIRE FILAMENT-FREE: Enhances safety by eliminating wire filaments commonly found in wire brushes
- WIRE FILAMENT-FREE: Enhances safety by eliminating wire filaments commonly found in wire brushes
- AVAILABLE IN A RANGE OF GRADES: 36, 50, 80, 120, P80, and P120
- AVAILABLE IN A RANGE OF GRADES: 36, 50, 80, 120, 220, 360, 400
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.