Zoro Homepage

Radial Bristle Disc, 3'' dia., Arbor Hole

  • Mfr # 7100007341

  • Zoro # G1197820


product price: $4.19
/ea
Sold in multiples of 80 for $335.20

Key Features

Bristle Type
Type C
Abrasive Material
Ceramic
Brush Dia.
3 in
Abrasive Grit
800
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100007341
Zoro #
G1197820
UPC #
00048011301327
Country of Origin
United States

Dimensions

Brush Dia.
3 in
Face Width
3/8 in
Connector Size
3/8 in

Details

Item
Radial Bristle Disc
Bristle Type
Type C
Abrasive Material
Ceramic
Abrasive Grit
800
Color
Green
Mounting Type
Arbor Hole
Radial Wheel Type
Disc
Max. RPM
1,954 RPM
Grit
800
Compatible Tool Type
Die Grinder, Drill Press, Pencil Grinder, Straight Grinder
Series
RB-ZB
Operating Speed - Maximum
20,000 RPM
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel

Description

Radial Bristle Disc, Bristle Type Type C, Product Type Radial Bristle Disc, Bristle Material Ceramic, Brush Dia. 3 in, Grit 800, Face Width 3/8 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel, Connector Type Unthreaded Hole, Connector Size 3/8 in, Operating Speed - Maximum 20,000 RPM, Color Green, Series RB-ZB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.