Radial Bristle Disc, 3'' dia., Arbor Hole
Mfr # RB-ZB
Zoro # G1190540
product price: $12.79
/eaSold in multiples of 40 for $511.60
Key Features
Bristle Type
Type A
Abrasive Material
Ceramic
Brush Dia.
3 in
Abrasive Grit
80
Radial Wheel Type
Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB-ZB
Zoro #
G1190540
UPC #
00048011242804
Country of Origin
United States
Dimensions
Brush Dia.
3 in
Face Width
3/8 in
Bristle Diameter
3 in
Connector Size
3/8 in
Details
Item
Radial Bristle Disc
Bristle Type
Type A
Abrasive Material
Ceramic
Abrasive Grit
80
Radial Wheel Type
Disc
Color
Yellow
Max. RPM
1,954 RPM
Grit
80
Series
RB-ZB
Compatible Tool Type
Die Grinder, Drill Press, Pencil Grinder, Straight Grinder
Operating Speed - Maximum
20,000 RPM
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel
Description
Radial Bristle Disc, Bristle Type Type A, Product Type Radial Bristle Disc, Bristle Material Ceramic, Brush Dia. 3 in, Grit 80, Face Width 3/8 in, Bristle Diameter 3 in, Bristle Length Not Applicable, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel, Connector Type Unthreaded Hole, Connector Size 3/8 in, Operating Speed - Maximum 20,000 RPM, Color Yellow, Series RB-ZB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.