
Radial Bristle Disc, 3 in x 3/8 in Pumice, 40/Carton, 80PK
Mfr # RB-ZB
Zoro # G415796892
product price:Â $376.99
/pk 80, $4.71/ea
Free Shipping & Returns
Key Features
Brush Dia.
3 in
Abrasive Material
Ceramic
Color
Pink
Max. RPM
20,000 rpm
Shape
Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RB-ZB
Zoro #
G415796892
UPC #
-
Country of Origin
United States
Dimensions
Brush Dia.
3 in
Center Hole Dia.
0.37 in
Details
Abrasive Material
Ceramic
Color
Pink
Max. RPM
20,000 rpm
Shape
Disc
Application
Cleaning, Finishing
Description
Scotch-Brite Radial Bristle Disc, using proprietary 3M Ceramic Abrasive Grain and molded, flexible bristles, provides more surface contact than wire brushes and maintains abrasive property throughout the life of the disc. This fast-running disc removes paint, stains, adhesives, weld burns, rust, heavy oxides, and surface contaminants from large areas.
- RECOMMENDED APPLICATIONS: Effectively strip, deburr, blend, finish, polish, and clean
- PROPRIETARY 3M CERAMIC ABRASIVE GRAIN: Delivers aggressive cutting power and consistent finish quality throughout the entire lifespan of the disc
- FLEXIBLE AND CONFORMABLE: Flexible bristles require less pressure than wire brushes and conform to contours, even on complex parts
- MOLDED, ABRASIVE-FILLED BRISTLES: Remove coatings with greater efficiency and less pressure compared to wire brushes
- WIRE FILAMENT-FREE: Enhances safety by eliminating wire filaments commonly found in wire brushes
- WIRE FILAMENT-FREE: Enhances safety by eliminating wire filaments commonly found in wire brushes
- AVAILABLE IN A RANGE OF GRADES: 36, 50, 80, 120, P80, and P120
- AVAILABLE IN A RANGE OF GRADES: 36, 50, 80, 120, 220, 360, 400
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.