Radial Bristle Disc, 7-5/8" dia., Ceramic, PK70
Mfr # 7100138341
Zoro # G1197890
product price: $692.99
/pk 70, $9.90/ea
Free Shipping & Returns
Key Features
Bristle Type
Type C
Abrasive Material
Ceramic
Brush Dia.
7 5/8 in
Abrasive Grit
220
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100138341
Zoro #
G1197890
UPC #
00048011331805
Country of Origin
United States
Dimensions
Brush Dia.
7 5/8 in
Mounting Size
N/A Unavailable
Face Width
1 in
Connector Size
1 1/4 in
Details
Item
Replacement Radial Bristle Brush
Bristle Type
Type C
Abrasive Material
Ceramic
Abrasive Grit
220
Color
Red
Radial Wheel Type
Brush
Max. RPM
6,000 RPM
Mounting Type
Arbor Hole
Grit
220
Operating Speed - Maximum
6,000 RPM
Compatible Tool Type
Bench Grinder, Pedestal Grinder
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel
Description
Replacement Radial Bristle Brush, Bristle Type Type C, Product Type Replacement Radial Bristle Brush, Bristle Material Ceramic, Brush Dia. 7 5/8 in, Grit 220, Face Width 1 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel, Connector Type Unthreaded Hole, Connector Size 1 1/4 in, Operating Speed - Maximum 6,000 RPM, Shank Length Not Applicable, Color Red, Package Quantity 70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.