Zoro Homepage

Radial Bristle Disc, 8" dia., Arbor Hole, PK70

  • Mfr # 7100038608

  • Zoro # G1190461


product price: $740.99
/pk 70, $10.59/ea
Free Shipping & Returns

Key Features

Bristle Type
Type S
Abrasive Material
Ceramic
Brush Dia.
8 in
Abrasive Grit
120
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100038608
Zoro #
G1190461
UPC #
00048011331775
Country of Origin
United States

Dimensions

Brush Dia.
8 in
Mounting Size
N/A Unavailable
Face Width
1 in
Connector Size
1 1/4 in

Details

Item
Replacement Radial Bristle Brush
Bristle Type
Type S
Abrasive Material
Ceramic
Abrasive Grit
120
Color
White
Max. RPM
6,000 RPM
Radial Wheel Type
Brush
Grit
120
Operating Speed - Maximum
6,000 RPM
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel
Compatible Tool Type
Bench Grinder, Pedestal Grinder

Description

Replacement Radial Bristle Brush, Bristle Type Type S, Product Type Replacement Radial Bristle Brush, Bristle Material Ceramic, Brush Dia. 8 in, Grit 120, Face Width 1 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel, Connector Type Unthreaded Hole, Connector Size 1 1/4 in, Operating Speed - Maximum 6,000 RPM, Shank Length Not Applicable, Color White, Package Quantity 70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.