Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bristle Disc, 80, 3 in x 3/8 in, 4PK

  • Mfr # RB-ZB

  • Zoro # G415796885


product price: $443.99
/pk 4, $111.00/ea
Free Shipping & Returns

Key Features

Grit
80
Brush Dia.
3 in
Abrasive Material
Ceramic
Color
Yellow
Max. RPM
20,000 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB-ZB
Zoro #
G415796885
UPC #
-
Country of Origin
United States

Dimensions

Brush Dia.
3 in
Center Hole Dia.
3 in

Details

Grit
80
Abrasive Material
Ceramic
Color
Yellow
Max. RPM
20,000 rpm
Attachment Type
Center Hole
Shape
Disc
For Industries
Aerospace, General Industrial, Metalworking, Transportation & Heavy Equipment
Application
Cleaning, Finishing

Description

Scotch-Brite Radial Bristle Disc, using proprietary 3M Ceramic Abrasive Grain and molded, flexible bristles, provides more surface contact than wire brushes and maintains abrasive property throughout the life of the disc. This fast-running disc removes paint, stains, adhesives, weld burns, rust, heavy oxides, and surface contaminants from large areas.


  • RECOMMENDED APPLICATIONS: Effectively strip, deburr, blend, finish, polish, and clean
  • PROPRIETARY 3M CERAMIC ABRASIVE GRAIN: Delivers aggressive cutting power and consistent finish quality throughout the entire lifespan of the disc
  • FLEXIBLE AND CONFORMABLE: Flexible bristles require less pressure than wire brushes and conform to contours, even on complex parts
  • MOLDED, ABRASIVE-FILLED BRISTLES: Remove coatings with greater efficiency and less pressure compared to wire brushes
  • WIRE FILAMENT-FREE: Enhances safety by eliminating wire filaments commonly found in wire brushes
  • WIRE FILAMENT-FREE: Enhances safety by eliminating wire filaments commonly found in wire brushes
  • AVAILABLE IN A RANGE OF GRADES: 36, 50, 80, 120, P80, and P120
  • AVAILABLE IN A RANGE OF GRADES: 36, 50, 80, 120, 220, 360, 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.