Zoro Homepage

Radial Bristle Disc, SR, 3 In Dia, PK40

  • Mfr # 7000028525

  • Zoro # G7524501


product price: $300.99
/pk 40, $7.52/ea
Free Shipping & Returns

Key Features

Bristle Type
Type C
Abrasive Material
Plastic
Brush Dia.
3 in
Diameter
3"
Max. RPM
20,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000028525
Zoro #
G7524501
UPC #
00048011300986
Country of Origin
United States

Dimensions

Brush Dia.
3 in
Diameter
3"
Mounting Size
3/8 in
Face Width
3/8 in
Bristle Diameter
3 in
Connector Size
3/8 in

Details

Item
Radial Bristle Disc
Bristle Type
Type C
Abrasive Material
Plastic
Max. RPM
20,000 RPM
Color
Yellow
Radial Wheel Type
Disc
Mounting Type
Arbor Hole
Brush Type
Sealant Removal
Operating Speed - Maximum
20,000 RPM
Compatible Tool Type
Die Grinder, Drill Press, Pencil Grinder, Straight Grinder

Description

Radial Bristle Disc, Bristle Type Type C, Product Type Radial Bristle Disc, Bristle Material Ceramic, Brush Dia. 3 in, Grit Not Applicable, Face Width 3/8 in, Bristle Diameter 3 in, Bristle Length Not Applicable, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Connector Type Unthreaded Hole, Connector Size 3/8 in, Operating Speed - Maximum 20,000 RPM, Color Yellow, Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.