Radial Bristle Disc, TC, 1 In Dia, 80G, PK96

  • Mfr # 61500151578

  • Zoro # G7470872


product price: $169.99
/pk 96, $1.77/ea
Free Shipping & Returns

Key Features

Bristle Type
Type A
Abrasive Material
Ceramic
Brush Dia.
1 in
Abrasive Grit
80
Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61500151578
Zoro #
G7470872
UPC #
00048011276120
Country of Origin
United States

Dimensions

Brush Dia.
1 in
Diameter
1"
Mounting Size
1/8 in
Face Width
1/8 in
Bristle Diameter
1 in
Connector Size
1/8 in

Details

Item
Radial Bristle Disc
Bristle Type
Type A
Abrasive Material
Ceramic
Abrasive Grit
80
Grit
80
Type
T-C
Radial Wheel Type
Disc
Brush Type
Curved Bristles
Max. RPM
35,000 RPM
Color
Yellow
Mounting Type
Arbor Hole
Operating Speed - Maximum
35,000 RPM
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel
Compatible Tool Type
Die Grinder, Drill Press, Pencil Grinder, Straight Grinder
Series
RB-ZB

Description

Radial Bristle Disc, Bristle Type Type A, Product Type Radial Bristle Disc, Bristle Material Ceramic, Brush Dia. 1 in, Grit 80, Face Width 1/8 in, Bristle Diameter 1 in, Bristle Length Not Applicable, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel, Connector Type Unthreaded Hole, Connector Size 1/8 in, Operating Speed - Maximum 35,000 RPM, Color Yellow, Series RB-ZB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.