Radial Bristle Disc, TC, 3/4 In, 220G, PK192

  • Mfr # 61500147998

  • Zoro # G5871424


product price: $270.99
/pk 192, $1.41/ea
Free Shipping & Returns

Key Features

Bristle Type
Type A
Abrasive Material
Ceramic
Brush Dia.
3/4 in
Abrasive Grit
220
Mounting Type
Arbor Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61500147998
Zoro #
G5871424
UPC #
00048011257570
Country of Origin
United States

Dimensions

Brush Dia.
3/4 in
Diameter
3/4"
Mounting Size
1/16 in
Face Width
1/16 in
Connector Size
1/16 in

Details

Item
Radial Bristle Disc
Bristle Type
Type A
Abrasive Material
Ceramic
Abrasive Grit
220
Mounting Type
Arbor Hole
Max. RPM
30,000 RPM
Radial Wheel Type
Disc
Grit
220
Color
Red
Type
T-C
Brush Type
Curved Bristles
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel
Operating Speed - Maximum
35,000 RPM
Compatible Tool Type
Die Grinder, Drill Press, Pencil Grinder, Straight Grinder
Series
RB-ZB

Description

Radial Bristle Disc, Bristle Type Type A, Product Type Radial Bristle Disc, Bristle Material Ceramic, Brush Dia. 3/4 in, Grit 220, Face Width 1/16 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel, Connector Type Unthreaded Hole, Connector Size 1/16 in, Operating Speed - Maximum 35,000 RPM, Color Red, Series RB-ZB, Package Quantity 192

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.