Radial Bristle Disc, TC, 3/4 In, 400G, PK192
Mfr # 61500148004
Zoro # G5870356
product price: $300.41
/pk 192, $1.56/ea
Free Shipping & Returns
Key Features
Bristle Type
Type A
Abrasive Material
Ceramic
Brush Dia.
3/4 in
Abrasive Grit
400
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61500148004
Zoro #
G5870356
UPC #
00048011257587
Country of Origin
United States
Dimensions
Brush Dia.
3/4 in
Diameter
3/4"
Mounting Size
1/16 in
Face Width
1/16 in
Connector Size
1/16 in
Details
Item
Radial Bristle Disc
Bristle Type
Type A
Abrasive Material
Ceramic
Abrasive Grit
400
Color
Blue
Type
T-C
Grit
400
Max. RPM
35,000 RPM
Brush Type
Curved Bristles
Radial Wheel Type
Disc
Mounting Type
Arbor Hole
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel
Series
RB-ZB
Compatible Tool Type
Die Grinder, Drill Press, Pencil Grinder, Straight Grinder
Operating Speed - Maximum
35,000 RPM
Description
Radial Bristle Disc, Bristle Type Type A, Product Type Radial Bristle Disc, Bristle Material Ceramic, Brush Dia. 3/4 in, Grit 400, Face Width 1/16 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel, Connector Type Unthreaded Hole, Connector Size 1/16 in, Operating Speed - Maximum 35,000 RPM, Color Blue, Series RB-ZB, Package Quantity 192
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.