Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bristle Disc, TC, 3/4In, 1 Mic, PK192

  • Mfr # 61500153376

  • Zoro # G5919654


product price: $283.99
/pk 192, $1.48/ea
Free Shipping & Returns

Key Features

Bristle Type
Type A
Abrasive Material
Ceramic
Brush Dia.
3/4 in
Color
Green
Mounting Size
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61500153376
Zoro #
G5919654
UPC #
00048011300023
Country of Origin
United States

Dimensions

Brush Dia.
3/4 in
Mounting Size
1/16 in
Diameter
3/4"
Face Width
1/16 in
Connector Size
1/16 in

Details

Item
Radial Bristle Disc
Bristle Type
Type A
Abrasive Material
Ceramic
Color
Green
Max. RPM
35,000 RPM
Brush Type
Curved Bristles
Radial Wheel Type
Disc
Grit
1 Micron
Mounting Type
Arbor Hole
Type
T-C
Operating Speed - Maximum
35,000 RPM
Series
RB-ZB
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel
Compatible Tool Type
Die Grinder, Drill Press, Pencil Grinder, Straight Grinder

Description

Radial Bristle Disc, Bristle Type Type A, Product Type Radial Bristle Disc, Bristle Material Ceramic, Brush Dia. 3/4 in, Grit 1 Micron, Face Width 1/16 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel, Connector Type Unthreaded Hole, Connector Size 1/16 in, Operating Speed - Maximum 35,000 RPM, Color Green, Series RB-ZB, Package Quantity 192

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.