Radial Bristle Disc, TC, 3/4In, 6 Mic, PK192
Mfr # 61500153368
Zoro # G5911254
product price: $270.99
/pk 192, $1.41/ea
Free Shipping & Returns
Key Features
Bristle Type
Type A
Abrasive Material
Ceramic
Brush Dia.
3 in
Max. RPM
35,000 RPM
Brush Type
Curved Bristles
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61500153368
Zoro #
G5911254
UPC #
00048011300016
Country of Origin
United States
Dimensions
Brush Dia.
3 in
Mounting Size
1/16 in
Diameter
3/4"
Face Width
1/16 in
Connector Size
1/16 in
Details
Item
Radial Bristle Disc
Bristle Type
Type A
Abrasive Material
Ceramic
Max. RPM
35,000 RPM
Brush Type
Curved Bristles
Type
T-C
Mounting Type
Arbor Hole
Radial Wheel Type
Disc
Color
Yellow
Grit
80
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel
Series
RB-ZB
Compatible Tool Type
Die Grinder, Drill Press, Pencil Grinder, Straight Grinder
Operating Speed - Maximum
20,000 RPM
Description
Radial Bristle Disc, Bristle Type Type A, Product Type Radial Bristle Disc, Bristle Material Ceramic, Brush Dia. 3 in, Grit 80, Face Width 1/16 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel, Connector Type Unthreaded Hole, Connector Size 1/16 in, Operating Speed - Maximum 20,000 RPM, Color Yellow, Series RB-ZB, Package Quantity 192
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.