Radial Bristle Disc, TC, 3In Dia, 400G, PK80
Mfr # 61500176104
Zoro # G5993513
product price: $341.99
/pk 80, $4.27/ea
Free Shipping & Returns
Key Features
Bristle Type
Type C
Abrasive Material
Ceramic
Brush Dia.
3 in
Abrasive Grit
400
Radial Wheel Type
Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61500176104
Zoro #
G5993513
UPC #
00048011301297
Country of Origin
United States
Dimensions
Brush Dia.
3 in
Mounting Size
3/8 in
Diameter
3"
Face Width
3/8 in
Bristle Diameter
3 in
Connector Size
3/8 in
Details
Item
Radial Bristle Disc
Bristle Type
Type C
Abrasive Material
Ceramic
Abrasive Grit
400
Radial Wheel Type
Disc
Max. RPM
20,000 RPM
Color
Blue
Brush Type
Curved Bristles
Mounting Type
Arbor Hole
Type
T-C
Grit
400
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel
Operating Speed - Maximum
20,000 RPM
Series
RB-ZB
Compatible Tool Type
Die Grinder, Drill Press, Pencil Grinder, Straight Grinder
Description
Radial Bristle Disc, Bristle Type Type C, Product Type Radial Bristle Disc, Bristle Material Ceramic, Brush Dia. 3 in, Grit 400, Face Width 3/8 in, Bristle Diameter 3 in, Bristle Length Not Applicable, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel, Connector Type Unthreaded Hole, Connector Size 3/8 in, Operating Speed - Maximum 20,000 RPM, Color Blue, Series RB-ZB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.