Refills f/Scotch-Brite Dots Dishwand, Nonscratch, PK 14

  • Mfr # MMM48727CT

  • Zoro # G702456546


product price: $22.85
/pk 14, $1.63/ea

Key Features

Length
4.4"
Width
3.5"
Color
Blue
Features
Non-scratching
Application
Scrubbing; Cleaning; Corner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMM48727CT
Zoro #
G702456546
UPC #
-
Country of Origin
Mexico

Dimensions

Length
4.4"
Width
3.5"

Details

Item
Scrub Dots Dishwand Refill
Color
Blue
Features
Non-scratching
Application
Scrubbing; Cleaning; Corner
Type
Dishwand Refill

Description

Nonscratch refill for Scotch-Brite Scrub Dots Dishwand features innovative Scotch-Brite Scrub Dots to help you power through the toughest messes without trapping food. Eliminate the toughest baked-on messes with a scrub sponge that scrubs fast and stays clean. Scrub dots cut through messes and rinse clean. Even eggs and cheese won't stick. Fill up the dishwand (sold separately) with your favorite dish soap and effortlessly wipe away grease and grime. Thanks to the teardrop shape and scouring pad, you can get into all the corners, nooks and crannies. The scrubbing-head refills are easy to replace.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.