
Reusable Kitchen Wipes, 11-1/2 in L, 19-1/2 in W, Unscented
Mfr # 9053-12-SM
Zoro # G914511347
product price: $3.89
/ea
Sold in multiples of 3 for $11.67
Key Features
Color
Assorted
Length
11-1/2 in
Width
19-1/2 in
Fragrance
Unscented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9053-12-SM
Zoro #
G914511347
UPC #
51131671898
Country of Origin
China
Dimensions
Length
11-1/2 in
Width
19-1/2 in
Details
Color
Assorted
Fragrance
Unscented
Description
Scotch-Brite general-purpose kitchen wipes clean, wipe, dust and polish in the kitchen, bathroom and all around the house. These durable and absorbent wipes are machine washable up to ten times.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.