
Roloc Bristle Disc 07527, 3 in x 5/8 Tapered MED, 4PK
Mfr # 7527
Zoro # G215807507
product price:Â $627.88
/pk 4, $156.97/ea
Free Shipping & Returns
Key Features
Trim Length
5/8 in
Grit
P80
Overall Diameter
3 in
Grade
Medium
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7527
Zoro #
G215807507
UPC #
-
Country of Origin
United States
Dimensions
Trim Length
5/8 in
Overall Diameter
3 in
Center Hole Dia.
0.62 in
Details
Grit
P80
Grade
Medium
Abrasive Material
Ceramic
Maximum Operating Speed
30,000 rpm
Color
Yellow
Attachment Type
TR
For Industries
Aerospace, General Industrial, MRO, Metalworking, Transportation & Heavy Equipment
Application
Cleaning, Finishing
Shape
Disc
Quick Change System
TR
Description
Scotch-Brite Roloc Bristle Disc, using proprietary ceramic abrasive grain blended with aluminum oxide and molded, flexible bristles, provide more surface contact than wire brushes and retain abrasive properties throughout the life of the disc.
- RECOMMENDED APPLICATIONS: Effectively strip, deburr, blend, finish, polish, and clean
- PROPRIETARY 3M CERAMIC ABRASIVE GRAIN: Delivers consistent finish quality throughout the entire lifespan of the disc
- FLEXIBLE AND CONFORMABLE: Flexible bristles require less pressure than wire brushes and conform to contours, even on complex parts
- MOLDED, ABRASIVE-FILLED BRISTLES: Remove coatings with greater efficiency and less pressure compared to wire brushes
- WIRE FILAMENT-FREE: Enhances safety by eliminating wire filaments commonly found in wire brushes
- WIRE FILAMENT-FREE: Enhances safety by eliminating wire filaments commonly found in wire brushes
- ROLOCTM ATTACHMENT SYSTEM: Easy disc changes for multi-step finishing processes
- AVAILABLE IN A RANGE OF GRADES: 50, P50, 80, P80, 120 and P120
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.