Zoro Homepage

Roloc Bristle Disc, 07529, RD-ZB, 120 White, 3 in, 4PK

  • Mfr # 7529

  • Zoro # G315807483


product price: $715.99
/pk 4, $179.00/ea
Free Shipping & Returns

Key Features

Trim Length
5/8 in
Abrasive Material
Ceramic
Application
Cleaning, Finishing
Maximum Operating Speed
18,000 rpm
Overall Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7529
Zoro #
G315807483
UPC #
-
Country of Origin
United States

Dimensions

Trim Length
5/8 in
Overall Diameter
3 in
Center Hole Dia.
0.62 in

Details

Abrasive Material
Ceramic
Application
Cleaning, Finishing
Maximum Operating Speed
18,000 rpm
Grit
120
Shape
Disc
For Industries
Aerospace, General Industrial, MRO, Metalworking, Transportation & Heavy Equipment
Attachment Type
TR
Quick Change System
TR
Color
White

Description

Scotch-Brite Roloc Bristle Disc, using proprietary ceramic abrasive grain blended with aluminum oxide and molded, flexible bristles, provide more surface contact than wire brushes and retain abrasive properties throughout the life of the disc.


  • RECOMMENDED APPLICATIONS: Effectively strip, deburr, blend, finish, polish, and clean
  • PROPRIETARY 3M CERAMIC ABRASIVE GRAIN: Delivers consistent finish quality throughout the entire lifespan of the disc
  • FLEXIBLE AND CONFORMABLE: Flexible bristles require less pressure than wire brushes and conform to contours, even on complex parts
  • MOLDED, ABRASIVE-FILLED BRISTLES: Remove coatings with greater efficiency and less pressure compared to wire brushes
  • WIRE FILAMENT-FREE: Enhances safety by eliminating wire filaments commonly found in wire brushes
  • WIRE FILAMENT-FREE: Enhances safety by eliminating wire filaments commonly found in wire brushes
  • ROLOCTM ATTACHMENT SYSTEM: Easy disc changes for multi-step finishing processes
  • AVAILABLE IN A RANGE OF GRADES: 50, P50, 80, P80, 120 and P120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.