
Roloc Bristle Disc, 07532, RD-ZB, 120 White, 1 in, 10/Carton, 4PK
Mfr # 7532
Zoro # G815807570
product price:Â $266.99
/pk 4, $66.75/ea
Free Shipping & Returns
Key Features
Color
White
Maximum Operating Speed
30,000 rpm
Abrasive Material
Ceramic Aluminum Oxide
Overall Diameter
1 in
Attachment Type
TR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7532
Zoro #
G815807570
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
1 in
Trim Length
5/8 in
Details
Color
White
Maximum Operating Speed
30,000 rpm
Abrasive Material
Ceramic Aluminum Oxide
Grit
120
Attachment Type
TR
Application
Cleaning, Finishing
Shape
Disc
Quick Change System
TR
Description
Scotch-Brite Roloc Bristle Disc, using proprietary ceramic abrasive grain blended with aluminum oxide and molded, flexible bristles, provide more surface contact than wire brushes and retain abrasive properties throughout the life of the disc.
- RECOMMENDED APPLICATIONS: Effectively strip, deburr, blend, finish, polish, and clean
- PROPRIETARY 3M CERAMIC ABRASIVE GRAIN: Delivers consistent finish quality throughout the entire lifespan of the disc
- FLEXIBLE AND CONFORMABLE: Flexible bristles require less pressure than wire brushes and conform to contours, even on complex parts
- MOLDED, ABRASIVE-FILLED BRISTLES: Remove coatings with greater efficiency and less pressure compared to wire brushes
- WIRE FILAMENT-FREE: Enhances safety by eliminating wire filaments commonly found in wire brushes
- WIRE FILAMENT-FREE: Enhances safety by eliminating wire filaments commonly found in wire brushes
- ROLOCTM ATTACHMENT SYSTEM: Easy disc changes for multi-step finishing processes
- AVAILABLE IN A RANGE OF GRADES: 50, P50, 80, P80, 120 and P120
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.