
Roloc Bristle Disc, 2inx5/8 Tapered CRS, 4 bx/pk
Mfr # RD-ZB
Zoro # G5143840
product price: $481.99
/pk 4, $120.50/ea
Free Shipping & Returns
Key Features
Grit
50
Color
Green
Maximum Operating Speed
25,000 RPM
Overall Diameter
2 in
Quick Change System
TR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RD-ZB
Zoro #
G5143840
UPC #
30051131075246
Country of Origin
United States
Dimensions
Overall Diameter
2 in
Details
Item
Rlc Bristle Disc,2inx5/8 Tpered CRS,PK4
Grit
50
Color
Green
Maximum Operating Speed
25,000 RPM
Quick Change System
TR
Abrasive Material
Ceramic Aluminum Oxide
Description
Rlc Bristle Disc,2inx5/8 Tpered CRS,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.