
Roloc Cut and Polish Unitized Wheel TR, 3 in x 1/4 in x NH 9A MED, SPR 020291A, 40PK
Mfr # CP-UR
Zoro # G815765634
product price:Â $639.99
/pk 40, $16.00/ea
Free Shipping & Returns
Key Features
Diameter
3 in
Mounting Type
TR
Abrasive Material
Aluminum Oxide
Density
9
Grade
Medium
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CP-UR
Zoro #
G815765634
UPC #
-
Country of Origin
United States
Dimensions
Diameter
3 in
Face Width
1/4 in
Details
Mounting Type
TR
Abrasive Material
Aluminum Oxide
Density
9
Grade
Medium
Color
Tan
Item Type
Wheel
For Industries
Metalworking
Application
Deburring, Finishing, Polishing
Equipment - Machines
Die Grinders
Description
The Scotch-Brite Roloc Cut and Polish Unitized Wheel is a dense, hard wheel ideal for aggressive deburring, blending, and finishing applications on harder metals and for applications where portability is needed. With a built-in Roloc quick-change attachment, this wheel provides an excellent starting point for jobs requiring the availability of small diameters and narrow widths.
- Dense construction provides aggressive cut on harder metals
- Durable, aggressive wheel with high concentration of abrasive mineral is fast cutting and consistently produces a bright finish throughout the life of the wheel
- Flexible, non-woven construction provides controlled abrasive action that helps prevent undercutting or gouging, reducing steps in the finishing process
- 3MTM RolocTM attachment system offers quick and easy change-outs for multi-step finishing processes
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.