Roloc Deburr and Finish PRO Unitized Wheel, 9C Extra Coarse+, TR, 3 in x 1/4 in, 40PK

  • Mfr # DP-UR

  • Zoro # G215765692


product price: $588.99
/pk 40, $14.72/ea
Free Shipping & Returns

Key Features

Dia. (In.)
3 in
For Industries
Aerospace, General Industrial, Medical Equipment, Metalworking, Transportation
Abrasive Material
Precision Shaped Ceramic
Density
9
Face Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DP-UR
Zoro #
G215765692
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
3 in
Face Width
1/4 in

Details

For Industries
Aerospace, General Industrial, Medical Equipment, Metalworking, Transportation
Abrasive Material
Precision Shaped Ceramic
Density
9
Max. RPM
15100 rpm
Attachment Type
TR
Grade
Extra Coarse+

Description

Scotch-Brite Roloc Deburr and Finish PRO Unitized Wheel is a new wheel designed to make a variety of metalworking applications easier and more efficient for industrial professionals. Typically, abrasives excel in one area: deburring, finishing or blending. This multi-purpose wheel is unique, because its engineered to do all three.


  • FAST, CONSISTENT RESULTS: Delivers 30–50% faster burr removal while minimizing overcutting for fewer rejects
  • LONG-LASTING FOR FEWER CHANGEOUTS: Up to 3x longer wheel life in deburring applications
  • RESISTS LOADING: Minimal dust and debris buildup helps reduce cleanup time
  • FAST WHEEL CHANGEOUTS: This wheel utilizes the 3MTM RolocTM Attachment System, allowing for easy attachment, removal, and re-attachment in multi-step processes
  • PUTTING PERFORMANCE FIRST: 4C, 6C, 8C, and 9C wheels are equipped with 3MTM Precision-Shaped Grain technology, offering the hardness of ceramic material combined with self-sharpening grain for longer tool life and faster results
  • PUTTING PERFORMANCE FIRST: 4C, 6C, 8C, and 9C wheels are equipped with 3MTM Precision-Shaped Grain technology, offering the hardness of ceramic material combined with self-sharpening grain for longer tool life and faster results
  • CHOOSE YOUR DENSITY: Available in 2S FIN for polishing and finishing; 4C MED+ for finishing and blending; 6C MED+ for blending and deburring; 8C MED+ for blending and deburring; and both 8C CRS+ and 9C XCRS+ for heavy deburring or light weld removal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.