Roloc EXL Unitized Wheel, 3S Fine, TR, 3 in, SPR 022530A, 100PK

  • Mfr # XL-UR

  • Zoro # G915765817


product price: $1,101.99
/pk 100, $11.02/ea
Free Shipping & Returns

Key Features

Abrasive Material
Silicon Carbide
Mounting Type
TR
Max. RPM
15,100 rpm
Grade
Fine
Density
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XL-UR
Zoro #
G915765817
UPC #
-
Country of Origin
United States

Dimensions

Diameter
3 in
Face Width
1/4 in

Details

Abrasive Material
Silicon Carbide
Mounting Type
TR
Max. RPM
15,100 rpm
Grade
Fine
Density
3
Color
Gray
Application
Blending, Deburring, Finishing, Polishing, Refining
For Industries
Aerospace, Food & Beverage, Metal Fabrication, Metalworking

Description

Scotch-Brite Roloc EXL Unitized Wheel is strong and effective for edge deburring and finishing. This wheel performs well in a variety of metal working applications and machined parts where close tolerances are important.


  • Strong unitized construction provides effective edge deburring and finishing
  • Hard densities offer good edge retention, which helps maintain consistent shape and cutting action
  • Soft densities offer conformability and flexibility for finishing flat, contoured, or irregular surfaces without damaging the part
  • Compressed, open-web construction and uniform grain distribution provide consistent cutting action

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.