Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roloc EXL Unitized Wheel, 6A Medium, TS, 1-1/2 in, 20/Carton, 80PK

  • Mfr # XL-US

  • Zoro # G115766362


product price: $480.99
/pk 80, $6.01/ea
Free Shipping & Returns

Key Features

Color
Tan
Max. RPM
22,100 rpm
Grade
Medium
Abrasive Material
Aluminum Oxide
Density
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XL-US
Zoro #
G115766362
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1-1/2 in

Details

Color
Tan
Max. RPM
22,100 rpm
Grade
Medium
Abrasive Material
Aluminum Oxide
Density
6
Mounting Type
TS
For Industries
Aerospace, Food & Beverage, Metal Fabrication, Metalworking
Application
Blending, Deburring, Finishing, Refining

Description

Scotch-Brite Roloc EXL Unitized Wheel is strong and effective for edge deburring and finishing. This wheel performs well in a variety of metal working applications and machined parts where close tolerances are important.


  • Strong unitized construction provides effective edge deburring and finishing
  • Hard densities offer good edge retention, which helps maintain consistent shape and cutting action
  • Soft densities offer conformability and flexibility for finishing flat, contoured, or irregular surfaces without damaging the part
  • Compressed, open-web construction and uniform grain distribution provide consistent cutting action

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.