
Roloc EXL Unitized Wheel, 6A Medium, TS, 1-1/8 in, SPR 22103A, 20/Carton, 80PK
Mfr # XL-US
Zoro # G515765811
product price:Â $481.99
/pk 80, $6.02/ea
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Color
Tan
Mounting Type
TS
Max. RPM
22,100 rpm
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XL-US
Zoro #
G515765811
UPC #
-
Country of Origin
United States
Dimensions
Diameter
1.125 in
Details
Abrasive Material
Aluminum Oxide
Color
Tan
Mounting Type
TS
Max. RPM
22,100 rpm
Grade
Medium
Density
6
For Industries
Aerospace, Food & Beverage, Metal Fabrication, Metalworking
Application
Blending, Deburring, Finishing, Refining
Description
Scotch-Brite Roloc EXL Unitized Wheel is strong and effective for edge deburring and finishing. This wheel performs well in a variety of metal working applications and machined parts where close tolerances are important.
- Strong unitized construction provides effective edge deburring and finishing
- Hard densities offer good edge retention, which helps maintain consistent shape and cutting action
- Soft densities offer conformability and flexibility for finishing flat, contoured, or irregular surfaces without damaging the part
- Compressed, open-web construction and uniform grain distribution provide consistent cutting action
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.